Motion
FX3U223NC 1 7/16 FLANGE BALL BRG

LINK-BELT
FX3U223NC 1 7/16 FLANGE BALL BRG

Flange-Mount Ball Bearing Unit - 1-7/16 in Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, N Lip Seal, E1 Viton Seal, E3 Triple Lip Seal, H Clearance Seal, FF Free Running, HFF Free Running, MHFF Free Running Seal
Mi Item #04623043
MFR #FX3U223NC 1 7/16 FLANGE BALL BRG
Price$353.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FX3U223NC 1 7/16 FLANGE BALL BRG

Flange-Mount Ball Bearing Unit - 1-7/16 in Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, N Lip Seal, E1 Viton Seal, E3 Triple Lip Seal, H Clearance Seal, FF Free Running, HFF Free Running, MHFF Free Running Seal
Mi Item #04623043
MFR #FX3U223NC 1 7/16 FLANGE BALL BRG

Mfr description
FX3U223NC FLANG BLK FX3-U223NC
  • 1 7/16" Mounted Ball Bearing, Standard Duty, Cast Iron 2-Bolt Flange Block, Setscrew Locking, Single Lip Contact Seal, Closed End Cap
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$353.05/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    5.1250 in
  • Bolt Hole Spacing
    5-1/8 in
  • Bolt Size
    1/2 in
  • Bore Diameter  
    1-7/16 in
  • Bore Length
    1-49/64 in
  • Housing Width
    5/8 in
  • Length Through Bore
    1-59/64 in
  • Misalignment Angle
    Static Only - ±2.0 °
  • Overall Height  
    1.9220 in
  • Overall Length
    6.1300 in
  • Overall Width
    3.6300 in
  • Weight
    3 lbs

Details

  • Bearing Number
    UG223NL
  • Bearing Type
    Ball
  • Bore Type
    Straight
  • Coating
    Powder Coated
  • Color
    Black
  • Country of Origin
    Mexico
  • Description
    Link-Belt FX3U223NC Flange Blocks Ball Bearings - FX3U223NC
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    5810 lbf
  • End Type
    Closed
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Flange Mounting Type
    2-Bolt Flange
  • Grease Type
    Exxon Ronex MP Std
  • Harmonization Code
    8483204040
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Housing Type
    Two-Bolt Flange
  • Locking Device
    Set Screw
  • Lubricant
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Non-Relubricatable
  • Manufacturer Upc Number
    662327034542
  • Max Operating Temperature
    225 °F
  • Max Rpm
    6850 rpm
  • Maximum Speed
    6850 rpm
  • Mounting Type
    2-Bolt Flange
  • Number Of Mounting Holes
    2
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    5810 lbs
  • Radial Static Load Capacity
    3440 lbs
  • Relubricatable
    Yes
  • Retainer Material
    NYLON
  • Retainer Type
    Ball Riding Retainer
  • Seal Type
    E1 Viton Seal, E3 Triple Lip Seal, FF Free Running, H Clearance Seal, HFF Free Running, MHFF Free Running, N Lip Seal
  • Self Aligning
    Yes
  • Series
    200
  • Standards Met
    ANSI/ABMA STD 9-1990
  • Static Load Capacity
    3440 lbf
  • Type Of Bearing
    Ball
  • UPC_NO
    662327034542
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)