Motion
5210TM
Ball Insert Bearing - Straight Bore, 50 mm Bore Diam., 90 mm OD, 2.0314 in Width, Medium Duty, Concentric Collar Locking
Mi Item #04623183
MFR #5210TM
Price$1,035.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Straight Bore, 50 mm Bore Diam., 90 mm OD, 2.0314 in Width, Medium Duty, Concentric Collar Locking
Mi Item #04623183
MFR #5210TM

Mfr description
5210TM
  • With Seal Flinger
  • Lithium Complex; EP; NLGI#2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,035.47/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Inner Ring Width  
    2.0938 in
  • Outer Ring Width  
    28.58 mm
  • Outside Diameter  
    90 mm
  • Overall Width
    2.0314 in
  • Weight
    3.40 lbs

Details

  • Bearing Material
    52100 Bearing Steel
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Duty Type
    Medium Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Black Oxide
  • Insert Material
    52100 Bearing Steel
  • Locking Device
    Concentric Collar
  • Manufacturer Catalog Number
    704897
  • Manufacturer Upc Number
    662461257999
  • Max Operating Temperature
    220 °F
  • Operating Temperature Range
    -20 to 220 °F
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    7889 lbf
  • Seal Type
    Felt
  • Type Of Bearing
    Ball
  • UPC_NO
    662461257999
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)