Motion
7411 BGM

SKF
7411 BGM

55 mm Bore, 140 mm OD, 33 mm Width, Open, 40 ° Contact Angle
Mi Item #04623186
MFR #7411 BGM
Price$823.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7411 BGM

55 mm Bore, 140 mm OD, 33 mm Width, Open, 40 ° Contact Angle
Mi Item #04623186
MFR #7411 BGM

Mfr description
7411BGM BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$823.87/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Contact Angle
    40 °
  • Inner Ring Width
    33 mm
  • Outer Ring Width
    33 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    33 mm
  • Weight
    5.738 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    7411BGM BRG
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Manufacturer Upc Number
    7316570031287
  • Product Type
    Angular Contact Bearings
  • Row Type Fill Slot
    1
  • Series
    7400
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316570031287
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)