Motion
CQ2KB32TF-15DZ

SMC CORP OF AMERICA
CQ2KB32TF-15DZ

CQ2-Z COMPACT CYLINDER with 32 mm Bore Size
MI ITEM #04623213
MFR #CQ2KB32TF-15DZ
List Price$55.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CQ2KB32TF-15DZ

CQ2-Z COMPACT CYLINDER with 32 mm Bore Size
MI ITEM #04623213
MFR #CQ2KB32TF-15DZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$55.04/each for your price

Overview

Mfr description
CQ2KB32TF-15DZ CYLINDER
  • Double acting, single rod, non-rotating compact cylinder
  • Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63
  • Standard stroke range (mm): 5 to 100
  • Port threads: M (12 to 25 bore); Rc, NPT or G (32 to 63 bore)
  • Auto switch capable

Specifications

  • Compact Cylinder Type
    Non-Rotating Rod
  • Bore Diameter
  • Country of Origin
    CN
  • Additional Details
    Standard double acting, non-rotating single rod version of the CQ2 compact cylinder. The CQ2 is available in bore sizes from 12mm to 63mm. It comes standard with male or female piston rod threads. It is possible to mount auto switches on any of the 4 surfaces.
  • Stroke
    15 mm
  • Piston Action
    Double-Acting
  • Rod Type
    Single Rod
  • Rod Size / Thread
    M14x1.5 Female ISO
  • Port Size
    1/8 BSPP
  • Cushion Type
    None
  • Proof Pressure
    +1.5 MPa
  • Operating Pressure Range
    +0.05 to +1 MPa
  • Push Force At 100 Psi
    563 N
  • Pull Force At 100 Psi
    422 N
  • Operating Temperature Range
    -10 to +70 °C
  • Standards Met
    JIS
  • Overall Length
    54 mm
  • Overall Width
    49.5 mm
  • Overall Height
    45 mm
  • Options
    Standard (Rod end female thread)
  • Cylinder Series
    CQ2
  • Manufacturer Catalog
  • Maximum Operating Pressure
    +1 Mpa2
  • Minimum Operating Pressure
    +0.05 MPa
  • Port Gender
    Female
  • Port Thread Standard
    BSPP
  • Rod Gender
    Female
  • Mounting Type
    Through Hole
  • Rod Size
    M14x1.5
  • Rod Thread Standard
    ISO
  • Series
    CQ2-Z
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text