Motion
93LA1
Digger - 2-1/2 in Stroke, 43 mm Bore, 45 cfm @ load, 2350 bpm
MI ITEM #04623227
MFR #93LA1
Price$2,260.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Digger - 2-1/2 in Stroke, 43 mm Bore, 45 cfm @ load, 2350 bpm
MI ITEM #04623227
MFR #93LA1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,260.07/each

Specifications

Dimensions

  • Air Inlet Thread Size
    3/8 NPT
  • Blows per Minute
    2350 bpm
  • Bore Size
    43 mm
  • Inlet size
    3/8 NPTF in
  • Length
    18.88 in
  • Min Hose Inside Diameter
    1/2 in
  • Overall Length
    18.88 in
  • Shank Size
    7/8 x 3-1/4 in
  • Stroke
    2-1/2 in
  • Tool Weight
    23 lbs

Details

  • Actual Air Consumption
    45 cfm @ load
  • Air Consumption
    45 cfm
  • Air Pressure
    90 psi
  • Handle Style
    D-Handle
  • Manufacturer Upc Number
    663023012698
  • Number Of Pieces
    1
  • Shank Type
    Hex

Overview

Mfr description
93LA1 DIGGER 7/8X3-1/4INHEX 2350 BPM
  • Productivity: With a short, powerful 2.5 inch piston stroke, you can remove material quickly and easily
  • Access: The 93 Series features a tease throttle for maximum precision, coupled with a D-shape handle to allow access to tighter spaces
  • Durability: With a rubber buffer retainer to absorb shock and protect the tool, the 93 Series diggers will last for years
  • Reliability: The side exhaust and steel cone increase user safety and productivity for better use every time
  • Weight: Built with premium materials, the 93 Series diggers are lightweight and easy to use
  • Uses: Ideal for digging clay, frozen ground, horizontal concrete demolition, tunneling, and bridgework, the 93 Series diggers can tackle almost anything

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought