Motion
E-P2B-TRB-55MM

TIMKEN
E-P2B-TRB-55MM

Pillow Block Roller Bearing Unit - 55 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Heavy Duty
Mi Item #04623258
MFR #E-P2B-TRB-55MM
Price$903.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
E-P2B-TRB-55MM

Pillow Block Roller Bearing Unit - 55 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Heavy Duty
Mi Item #04623258
MFR #E-P2B-TRB-55MM

Mfr description
E-P2B-TRB-55MM
  • Industry leading high performance triple-barrier seals result in improved grease retention and are more effective at preventing water and mud/slurry ingress
  • Rotating collar acts as an initial flinger and provides an additional barrier
  • Electric deposition coatings on housings and collars provide superior corrosion resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$903.75/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.5000 in
  • Base Width
    2.6250 in
  • Bolt Center Diameter
    7-5/8 to 7-7/8 in
  • Bolt Center To Center Length
    7.7500 in
  • Bolt Hole Diameter
    0.7500 in, 19.05 mm
  • Bolt Size
    0.625 in
  • Bore Diameter  
    55 mm
  • Bore Inside Diameter
    2.1650 in | 55 mm
  • Housing Width
    3.7500 in
  • Inner Race Width
    3.7500 in
  • Inside Diameter
    2.1650 in, 55 mm
  • Length
    9.6250 in, 244.47 mm
  • Length Through Bore
    3.75 in
  • Max Bolt Hole Spacing
    7.875 in
  • Min Bolt Hole Spacing
    7.625 in
  • Overall Height  
    5.0000 in
  • Overall Length  
    9.6250 in
  • Overall Width
    3.7500 in
  • Shaft Diameter
    2.1650 in, 55 mm
  • Weight
    15.087 lbs
  • Width
    3.7500 in, 95.25 mm

Details

  • Additional Details
    Timken® Type E mounted tapered roller bearings (housed units) feature industry-leading premium tapered roller bearings, high-performance triple-barrier seals, e-coated housings and locking collars. Timken® tapered roller bearings have the capacity to manage both radial and axial loads and are engineered to provide the greatest durability in the most compact space.
  • Bearing Material
    Bearing Steel
  • Bearing Type
    Tapered Roller Bearing
  • Bore Type
    Round
  • Component Type
    Assembly
  • Distance Between Mounting Hole Cen
    193.69 to 200 mm
  • Duty Type
    Heavy Duty
  • Dynamic Load Capacity
    10900 lbf
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    E-coat
  • Finish/Coating
    E-Coat
  • Housing Configuration
    Pillow Block
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Includes
    1/8 in pipe thread grease fitting
  • Insert Bearing Material
    Steel
  • Insert Bearing Type
    Tapered Roller Bearing
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw: 2 Locking Collars
  • Lubrication
    Grease - Premium Industrial
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    0053893775463
  • Material
    Cast Iron
  • Max Operating Temperature
    250 °C
  • Max Rpm
    2730 rpm
  • Measurement Standard
    Metric
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    10900 lbf
  • Radial Static Load Capacity
    48200 lbf
  • Relubricatable
    Yes
  • Retainer Material
    Steel
  • Retainer Type
    Steel
  • Rolling Element
    Tapered Roller
  • Row Type
    Double Row
  • Seal
    Double Lip
  • Seal Type
    Triple Barrier Seal
  • Sealing Type
    Double Lip
  • Self Aligning
    No
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    48200 lbf
  • Type
    Pillow Block Roller Bearing
  • Type Of Bearing
    Mounted Tapered Roller Bearing
  • UPC_NO
    053893775463
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)