Motion
4522/XL
General Purpose Work Gloves - X-Large Size, Nitrile Material
Mi Item #04623350
MFR #4522/XL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Gloves - X-Large Size, Nitrile Material
Mi Item #04623350
MFR #4522/XL

Mfr description
4522XL NITRILE GREEN - DOZEN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Length  
    18 in

Details

  • Application
    General Purpose
  • Coating Coverage
    Uncoated
  • Coating Material
    Nitrile
  • Color
    Green
  • Description Keyword
    Unlined
  • Finger Coverage
    Full
  • Grip Pattern
    Pebble
  • Hand Type
    Pair
  • Material
    Nitrile
  • Material Type
    Knit Gloves - Coated
  • Product Line
    Premium
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Standards Met
    FDA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)