Motion
77171
Pit Pro Leather Palm Glove with Spandex Back - L or Size 9, Synthetic Leather, No Grade Listed, Synthetic Leather, Color Black
Mi Item #04623395
MFR #77171
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pit Pro Leather Palm Glove with Spandex Back - L or Size 9, Synthetic Leather, No Grade Listed, Synthetic Leather, Color Black
Mi Item #04623395
MFR #77171

Mfr description
77171 LRG MECHANICS GOLF GLOVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    L or Size 9

Details

  • Back Material
    Spandex
  • Closure Type
    Hook & Loop
  • Coating Coverage
    Uncoated
  • Color
    Black
  • Description Keyword
    Unlined
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Synthetic Leather
  • Liner Material
    Black Synthetic Leather
  • Lining Material
    Synthetic Leather
  • Material
    Synthetic Leather
  • Material Type
    Leather Palm Gloves - Spandex Back
  • Protection Type
    General Protection
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)