Motion
PV2R1-10-F-RAA-4190

YUKEN
PV2R1-10-F-RAA-4190

Fixed Vol Vane 10cc/rev SAE-A 2-Bolt
Mi Item #04623458
MFR #PV2R1-10-F-RAA-4190
Price$1,512.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

YUKEN
PV2R1-10-F-RAA-4190

Fixed Vol Vane 10cc/rev SAE-A 2-Bolt
Mi Item #04623458
MFR #PV2R1-10-F-RAA-4190

Mfr description
PV2R1-10-F-RAA-4190 FIXED VOL VANE
  • ・Vane pump - standard\n・Low noise and wide range of flow rates\n・Maximum operating pressure 21MPa (3,050psi)\n
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,512.10/each

Specifications

Details

  • Displacement
    9.4 cm³/r
  • Max Rpm
    1800 rpm
  • Maximum Operating Pressure
    2320 psi
  • Mounting Type
    Flange
  • Rotation Direction
    Clockwise
  • Vane Pump Type
    Single
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)