Motion
CL-5-SBP-1
Ball Plunger, Length: 3/16", Plunger Style: Threaded, Body Material: Stainless Steel, Thread Size: #4-48
MI ITEM #04623494
MFR #CL-5-SBP-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Plunger, Length: 3/16", Plunger Style: Threaded, Body Material: Stainless Steel, Thread Size: #4-48
MI ITEM #04623494
MFR #CL-5-SBP-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CL-5-SBP-1 STNLS BALL PLUNGER

Specifications

  • Plunger Type
    Ball
  • Plunger Style
    Threaded
  • Length
    3/16 in
  • Body Material
    Stainless Steel
  • Tip Material
    Stainless Steel
  • Tip Diameter
    0.062 in
  • Tip Color
    Plain
  • Thread Size
    #4-48
  • Initial Force
    1/8 lb
  • Final Force
    1/2 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought