Motion
28A220BT

Drillco
28A220BT

Hand Tap - 2800 Series, High Speed Steel Material, Uncoated Finish, 4 Flutes, M22 x 1.5 Thread Size, Metric, Right Hand Direction
MI ITEM #04623500
MFR #28A220BT
List Price$114.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Drillco
28A220BT

Hand Tap - 2800 Series, High Speed Steel Material, Uncoated Finish, 4 Flutes, M22 x 1.5 Thread Size, Metric, Right Hand Direction
MI ITEM #04623500
MFR #28A220BT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$114.81/each for your price

Overview

Mfr description
28A220BT M22X1.5 BOTTOM TAP

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Uncoated
  • Chamfer
    Taper
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Size
    M22 x 1.5
  • Extended Neck
    No
  • Thread Direction
    Right Hand
  • Coolant Delivery
    External
  • Thread Standard
    Metric
  • Series
    2800
  • Material Grade
    M7

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought