Motion
F315D1

NTN
F315D1

Flange-Mount Hosuing - Four-Bolt Square, Solid Housing, Cast Iron, Uncoated
MI ITEM #04623518
MFR #F315D1
List Price$397.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
F315D1

Flange-Mount Hosuing - Four-Bolt Square, Solid Housing, Cast Iron, Uncoated
MI ITEM #04623518
MFR #F315D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$397.51/each for your price

Overview

Mfr description
F315D1 BEARING UNIT

Specifications

  • Mounting Type
    Four-Bolt Flange
  • Housing Construction
    Solid
  • Compatible Bore Diameter
    1.6250 in, 1.6875 in, 1.7500 in
  • Bolt Center To Center Length
    7.2500 in
  • Overall Length Diameter
    6.3125 in
  • Housing Material
    Cast Iron
  • Finish Coating
    Uncoated
  • Overall Depth
    3-1/2 in, 89 mm
  • Compatible Bearing Series Part Num
    UC315-213D1, UC315-214D1, UC315-215D1, UC315-300D1, UC315D1
  • Series
    UCF3
  • UPC_NO
    4547359066180
  • Product Type
    Flange-Mount Housings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought