Motion
TLC28-560

ROLLON CORP
TLC28-560

Cam Guided Rail - Series: TLC, Compact Rail, Rail Size: 28 mm, Slider Type: Rollers, Length: 560 mm
MI ITEM #04623524
MFR #TLC28-560
Your Price$183.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
TLC28-560

Cam Guided Rail - Series: TLC, Compact Rail, Rail Size: 28 mm, Slider Type: Rollers, Length: 560 mm
MI ITEM #04623524
MFR #TLC28-560

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$183.78/each(List $211.35)

Overview

Mfr description
TLC28-560, T RAIL, SIZE 28, L= 560 MM
  • Call your local Motion Industries Branch for quote

Specifications

  • Series
    TLC
  • Length
    560 mm
  • Rail Style
    Compact Rail
  • Rail Size
    28 mm
  • Overall Length
    3200 mm
  • Slider Type
    Rollers
  • Speed
    5 m/s
  • Acceleration
    15 m/s²
  • Operating Temperature
    -20°C/+120 °C
  • Hardened Raceways
    Yes
  • Anticorrosion
    Yes
  • Weight
    1.232 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought