Overview
Mfr description
9196100 CLAW FOOT
Specifications
- Accessory TypeNozzle
- Measurement StandardInch
- Hose Diameter1-1/4 in
- Manufacturer Upc Number026282919618
- Height6.75
- Length14.63
- Width3
- Country of OriginUS
- Harmonization Code8508700000
- Weight0.6
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data