Motion
152T-0104-FB
T15 Grade TiN coated Cobalt High Speed Steel Spade Drill Insert, 3/16" thick
MI ITEM #04623584
MFR #152T-0104-FB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
T15 Grade TiN coated Cobalt High Speed Steel Spade Drill Insert, 3/16" thick
MI ITEM #04623584
MFR #152T-0104-FB

Mfr description
152T0104 FB CPMT15 SPADE BIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Maximum Drill Diameter
    1-1/8 in
  • Seat Size
    2
  • Thickness
    3/16 in

Details

  • Finish Coating
    TiN
  • Full Insert Style Code
    152T-0104-FB
  • Material
    Cobalt High Speed Steel
  • Material Grade
    T15
  • Point Angle
    180 °

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)