Motion
174632.00
Vector Series Variable Frequency AC Drive - Input Phase 3, Supply Voltage 480/590 V ac, 2 hp Normal Duty, Output Current 2.7 A Normal Duty, NEMA 1, IP31 Rating, Frequency Control
MI ITEM #04623591
MFR #174632.00
Price$1,301.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vector Series Variable Frequency AC Drive - Input Phase 3, Supply Voltage 480/590 V ac, 2 hp Normal Duty, Output Current 2.7 A Normal Duty, NEMA 1, IP31 Rating, Frequency Control
MI ITEM #04623591
MFR #174632.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,301.18/each

Specifications

Dimensions

  • Overall Dim Height Width Depth
    7.5 x 3.9 x 5.45
  • Weight
    4 lbs

Details

  • Drive Supply Voltage
    480/590 V ac
  • Enclosure Rating
    NEMA 1, IP31
  • Enclosure Type
    NEMA 1 / IP31
  • Horsepower Rating Normal Duty
    2 hp
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720100967
  • Number Of Input Phases
    3 ph
  • Operation Mode
    Frequency Control
  • Output Current Normal Duty
    2.7 A
  • Product Type
    AC Variable Frequency & Servo Drives
  • Series
    Vector Series
  • Technical Specifications
    Accessory Kit
  • UPC_NO
    691720100967

Overview

Mfr description
174632.00,2HP,,,,PLASTIC
  • NEMA® 1 IP31 Enclosure Protection
  • Open loop flux vector designs
  • Easy to Use Keypad & Display
  • Optional remote keypad available
  • 4 digit LED display
  • 8 preset speeds
  • Process control: PID modes: direct or reverse acting
  • Real time monitoring: 8 register fault history, software version drive network ID, DC bus

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought