Motion
50TAB10UP4
50 mm Bore, 100 mm OD, 20 mm Width, Open
MI ITEM #04623606
MFR #50TAB10UP4
List Price$1,120.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
50 mm Bore, 100 mm OD, 20 mm Width, Open
MI ITEM #04623606
MFR #50TAB10UP4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,120.77/each for your price

Overview

Mfr description
50TAB10UP4 (SINGLE) BALL

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Country of Origin
    JAPAN
  • Harmonization Code
    8482.10.50.28
  • Manufacturer Upc Number
    4991893593457
  • UPC_NO
    4991893593457
  • Description
    50TAB10U P4 (SINGLE) BALL
  • Weight
    1.59 lbs
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought