Motion
VF3133-5YZD1-02F

SMC CORP OF AMERICA
VF3133-5YZD1-02F

Solenoid-operated Air Control Valve - 4-Way, Piloted Solenoid, 24 V dc, Single Solenoid, DIN Terminal, Body Ported (Side), 1/4 in
Mi Item #04623667
MFR #VF3133-5YZD1-02F
Price$90.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VF3133-5YZD1-02F

Solenoid-operated Air Control Valve - 4-Way, Piloted Solenoid, 24 V dc, Single Solenoid, DIN Terminal, Body Ported (Side), 1/4 in
Mi Item #04623667
MFR #VF3133-5YZD1-02F

Mfr description
VF3133-5YZD1-02F VALVE,PILOT,PORTED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$90.61/each

Specifications

Dimensions

  • Inlet Size
    6.35 mm
  • Outlet Size
    6.35 mm
  • Overall Height
    84.5 mm
  • Overall Length
    112.3 mm
  • Overall Width
    26.4 mm
  • Port Size
    1/4 in
  • Port Size - Exhaust
    1/8 BSPP
  • Port Sizes
    1/4 BSPP
  • Subplate Port Size
    1/4 in Rc

Details

  • Actuation
    Piloted Solenoid
  • Assembly Type
    Complete Assembly
  • Body Material
    Aluminum
  • Bracket Included
    No
  • Country of Origin
    JP
  • Electrical Entry
    DIN EN175301-803 Terminal With Connector
  • Flow Coefficient Cv Flow Factor Kv
    0.75 (4/2 to 5/3 (A/B to EA/EB)) Cv, 1 (1 to 4/2 (P to A/B)) Cv
  • Flow Direction
    4-Way
  • Flow Rate
    0.75 Cv
  • For Use With Series
    VF3000
  • Manifold Port(s)
    1/4 in Rc
  • Manual Operation Type
    Push-Turn Locking (Slotted)
  • Manual Override Type
    Non Locking Push
  • Maximum Operating Pressure
    145 psi
  • Maximum Temperature
    50 °C, 50 °F
  • Mounting
    Body Ported
  • Normal State
    Normally Open
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 122 °F
  • Pilot Type
    Pilot Operated
  • Piping Type
    Body Ported (Side)
  • Port Thread Standard
    BSPP
  • Rectifier
    Yes
  • Response Time
    45 ms
  • Seal Material
    Nitrile
  • Series
    VF
  • Solenoid Allowable Voltage Fluct
    ±10 %
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Power Consumption
    1.75 W
  • Solenoid Supply Voltage
    24 V dc
  • Sonic Conductance (C)
    3.1 (4/2 to 5/3 (A/B to EA/EB)) dm³/(s.bar), 4 (1 to 4/2 (P to A/B)) dm³/(s.bar)
  • Standards Met
    CE, JIS, RoHS
  • Surge Suppressor
    Yes
  • Unit Specification
    Single
  • Valve Function
    Spool
  • Valve Series
    VF3000
  • Voltage Suppressor
    With Light Surge Voltage Suppressor
  • Wetted Parts Material
    Nitrile
  • Wire Type
    DIN EN175301-803 Terminal With Connector
  • Wiring Type
    DIN EN175301-803 Terminal With Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)