Motion
7009 ACD/P4AT FTB

SKF
7009 ACD/P4AT FTB

Super Precision Angular Contact Bearing - 45 mm Bore, 75 mm OD, 48 mm Width, Open, Without Snap Ring, 25 ° Contact Angle
Mi Item #04623768
MFR #7009 ACD/P4AT FTB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7009 ACD/P4AT FTB

Super Precision Angular Contact Bearing - 45 mm Bore, 75 mm OD, 48 mm Width, Open, Without Snap Ring, 25 ° Contact Angle
Mi Item #04623768
MFR #7009 ACD/P4AT FTB

Mfr description
7009 ACD/P4ATFTB
  • Improved lubrication conditions
  • Low noise levels
  • Higher attainable speed
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Contact Angle
    25 °
  • Fillet Radius
    1 mm
  • Inner Ring Width
    48 mm
  • Outside Diameter  
    75 mm
  • Overall Width  
    48 mm
  • Precision Rating
    P4
  • Weight
    1.66 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Cotton Fabric Reinforced Phenolic
  • Closure Type
    Open
  • Description
    7009 ACD/P4ATFTB
  • Duplex Type
    Face to Face, Tandem
  • Element Material
    Bearing steel
  • Features & Benefits
    • Improved lubrication conditions • Low noise levels • Higher attainable speed • Improved reliability • Reduced oil consumption • Reduced environmental impact • Safe, easy assembly
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316574111961
  • Operating Temperature Range
    300 °F
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    27.6 kN
  • Radial Static Load Capacity
    21.6 kN
  • Row Type Fill Slot
    3
  • Series
    70
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316574111961
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)