Motion
4364P S
Leather Double Palm Glove - S or Size 7, Cowhide Grain Leather, Unlined, Red
MI ITEM #04623955
MFR #4364P S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Double Palm Glove - S or Size 7, Cowhide Grain Leather, Unlined, Red
MI ITEM #04623955
MFR #4364P S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4364P S DOUBLE PALM

Specifications

  • Glove Size
    S or Size 7
  • Material Type
    Leather Palm Gloves - Double Palm
  • Leather Material Type
    Cowhide Grain Leather
  • Leather Grade
    No Grade Listed
  • Lining Material
    Unlined
  • Color
    Red
  • Coating Coverage
    Uncoated
  • Hand Type
    Pair
  • Palm Features
    Reinforced Palm
  • Protection Type
    General Protection
  • Finger Coverage
    Full
  • Thumb Style
    Keystone
  • Length
    24.13 cm
  • Description Keyword
    Unlined
  • Material
    Cowhide Leather

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text