Motion
4364PSB
Leather Double Palm Glove - XXL or Size 11, Cowhide Grain Leather, Unlined, Yellow
Mi Item #04623958
MFR #4364PSB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Double Palm Glove - XXL or Size 11, Cowhide Grain Leather, Unlined, Yellow
Mi Item #04623958
MFR #4364PSB

Mfr description
4364PSB XXL DOUBLE PALM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Length
    25.4 cm

Details

  • Coating Coverage
    Uncoated
  • Color
    Yellow
  • Description Keyword
    Unlined
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Cowhide Grain Leather
  • Lining Material
    Unlined
  • Material
    Cowhide Leather
  • Material Type
    Leather Palm Gloves - Double Palm
  • Palm Features
    Reinforced Palm
  • Protection Type
    General Protection
  • Thumb Style
    Keystone
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)