Motion
S1010
Face Shield Only - Polyethylene Material, Transparent Color, 8 x 15 x 0.04 in Window
Mi Item #04624077
MFR #S1010
Price$2.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Face Shield Only - Polyethylene Material, Transparent Color, 8 x 15 x 0.04 in Window
Mi Item #04624077
MFR #S1010

Mfr description
S1010 CLEAR VISION FACE SHIELD
  • .040" thick
  • Aluminum bound allows shield to bend into preferred shape
  • Universal slots will accommodate a wide variety of headgear
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.67/each

Specifications

Dimensions

  • Weight
    2.5 oz
  • Window Dimensions
    8 x 15 x 0.04 in
  • Window Height
    8 in
  • Window Thickness
    0.04 in
  • Window Width
    15 in

Details

  • Approval Listing Regulations
    ANSI Z87.1
  • Manufacturer Product Page
  • Manufacturer Upc Number
    814992004119
  • Package Quantity
    100 per case
  • UPC_NO
    814992004119
  • Window Color
    Transparent
  • Window Material
    Polyethylene
  • Window Type
    Window
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)