Motion
VVFS3000-1A-30

SMC CORP OF AMERICA
VVFS3000-1A-30

VFS 4/5 PORT SOLENOID VALVE with Function
Mi Item #04624173
MFR #VVFS3000-1A-30
Price$31.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VVFS3000-1A-30

VFS 4/5 PORT SOLENOID VALVE with Function
Mi Item #04624173
MFR #VVFS3000-1A-30

Mfr description
VVFS3000-1A-30 MANIFOLD BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.65/each

Specifications

Details

  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Fluid Comp
    Air, Inert Gases
  • Maximum Operating Pressure
    +1 Mpa2
  • Operating Temperature Range
    -10 to +60 °C
  • Piping Type
    Manifold
  • Series
    VFS
  • Solenoid Supply Voltage
    100 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)