Motion
1400
Leather Driver Glove with Keystone Thumb - S or Size 7, Cowhide Grain Leather, No Grade Listed, Unlined, Color White
Mi Item #04624208
MFR #1400
Price$10.48/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Driver Glove with Keystone Thumb - S or Size 7, Cowhide Grain Leather, No Grade Listed, Unlined, Color White
Mi Item #04624208
MFR #1400

Mfr description
1400 DRIVER GLOVES SMALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.48/pr

Specifications

Dimensions

  • Glove Size
    S or Size 7

Details

  • Additional Details
    Keystone Thumb, Gunn Cut, Unlined, Cinched
  • Applications
    Handling, Construction, Fabrication
  • Back Material
    Split Cowhide
  • Closure Type
    Cinched
  • Coating Coverage
    Uncoated
  • Color
    White
  • Comfort Features
    Keystone Thumb, Gunn Cut, Unlined
  • Construction Description
    Gunn Cut, Keystone Thumb
  • Cuff Type
    Cotton
  • Description
    Tillman Standard Shoulder Split Cowhide Unlined Cotton Cuff Drivers Glove
  • Description Keyword
    Unlined
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Cowhide Grain Leather
  • Lining Material
    Unlined
  • Material
    Cowhide Leather
  • Material Type
    Leather Drivers Gloves - Keystone Thumb
  • Palm Features
    Stitched
  • Protection Type
    General Protection
  • Series
    1400
  • Thumb Style
    Keystone
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)