Motion
DWT64011
Pipe Tap - DWT Series, High Speed Steel Material, Uncoated Finish/Coating, 5 Flutes, 1-1/4 – 11-1/2 Thread Size, NPT
MI ITEM #04624246
MFR #DWT64011
Your Price$145.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Tap - DWT Series, High Speed Steel Material, Uncoated Finish/Coating, 5 Flutes, 1-1/4 – 11-1/2 Thread Size, NPT
MI ITEM #04624246
MFR #DWT64011

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$145.49/each(List $167.31)

Overview

Mfr description
DWT64011 TAP PIPE 1-1/4-11-1/2 NPT

Specifications

  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Tap Type
    Straight Flute
  • Number Of Flutes
    5
  • Thread Standard
    NPT
  • Interrupted Thread
    No
  • Extended Shank
    No
  • Coolant Delivery
    External
  • Series
    DWT
  • Thread Size
    1-1/4 – 11-1/2
  • Flute Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought