Motion
CLA2GF100-140-E

SMC CORP OF AMERICA
CLA2GF100-140-E

CLA2GF100-140-E
Mi Item #04624308
MFR #CLA2GF100-140-E
Price$1,137.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CLA2GF100-140-E

CLA2GF100-140-E
Mi Item #04624308
MFR #CLA2GF100-140-E

Mfr description
CLA2GF100-140-E FINE LOCK CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,137.95/each

Specifications

Dimensions

  • Bore Diameter  
    3.9370 in
  • Stroke  
    140

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion
  • Auto-Switch
    Yes
  • Body Type
    Tie-Rod
  • Bracket 1
    Head Flange
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Tie-Rod
  • Lock Type
    Rod Lock
  • Locking Direction
    Both Directions
  • Locking Method
    Spring Locking
  • Mounting Type
    Head Flange
  • Piston Action
    Double-Acting
  • Product Type
    Locking Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CLA2
  • Tube Material
    Steel Tube
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)