Specifications
Details
- CertificationNLGI 2
- ColorGray
- CompositionMolybdenum Disulfide
- RegulationsOSHA Regulation 29 C.F.R. 1910.1200
- Temperature Range-300 to +750 °F
- TypeExtreme Pressure
- Water ResistanceWater Resistant
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)