Motion
SFT-207TMC

SEALMASTER
SFT-207TMC

Two-Bolt Flange Ball Bearing Unit - 35 mm Bore, 2-Bolt Flange, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal Seal
Mi Item #04624355
MFR #SFT-207TMC
Price$319.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
SFT-207TMC

Two-Bolt Flange Ball Bearing Unit - 35 mm Bore, 2-Bolt Flange, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal Seal
Mi Item #04624355
MFR #SFT-207TMC

Mfr description
SFT-207TMC
  • Powder coated epoxy cast iron housing with extended inner ring bearings
  • Skwezloc® concentric locking for near perfect concentricity
  • Single lip contact seal with black oxide bearing races
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$319.51/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    130.20 mm
  • Bolt Hole Spacing
    5.1250 in
  • Bolt Size
    M14 mm
  • Bore Diameter  
    35 mm
  • Housing Width
    34.10 mm
  • Inner Ring Width
    44.50 mm
  • Length Through Bore
    44.50 mm
  • Misalignment Angle
    Static Only - ±2.0 °
  • Overall Height  
    1.8100 in
  • Overall Length
    6.1300 in
  • Overall Length Diameter  
    155.6 mm
  • Overall Width
    95.3 mm
  • Weight
    3.2 lbs

Details

  • Bearing Material
    52100 Bearing Steel, Black Oxided
  • Bearing Number
    5207TMC
  • Bearing Type
    Ball
  • Bore Type
    Straight
  • CAD Drawing
  • Coating
    Powder Coated
  • Color
    Gray
  • Description
    Sealmaster Mounted Cast Iron 2-Bolt Flange Ball Bearing - 52100 Bearing Steel, Black Oxided - Concentric Lock - SFT-207TMC
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    5782 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Gray
  • Flange Mounting Type
    2-Bolt Flange
  • Harmonization Code
    8483.20.4040
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Housing Type
    2-Bolt Flange
  • Locking Device
    Concentric Collar
  • Lubricant
    Lithium Complex NLGI 2 Grease
  • Lubrication
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Lithium Complex NLGI 2 Grease
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    SFT-207TMC
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662461253939
  • Max Operating Temperature
    220 °F
  • Max Rpm
    6500 rpm
  • Maximum Speed
    6500 rpm
  • Mounting Type
    2-Bolt Flange
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    -20° to 220 °F
  • Product Type
    Flange-Mount Ball Bearing Units
  • Relubricatable
    Yes
  • Replacement Bearing
    5207TMC
  • Retainer Type
    Land Riding Retainer
  • Seal Type
    Contact Seal
  • Self Aligning
    Yes
  • Series
    SFT
  • Static Load Capacity
    3493 lbf
  • Type Of Bearing
    Ball
  • UPC_NO
    662461253939
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)