Motion
56060-DT
Hydraulic Oil - Not Food Grade, 150 ISO Grade, 411 lb, Drum
MI ITEM #04624368
MFR #56060-DT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Oil - Not Food Grade, 150 ISO Grade, 411 lb, Drum
MI ITEM #04624368
MFR #56060-DT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ANTI-WEAR LUBE 150 56060-DT 411 LB

Specifications

  • Oil Type
    Hydraulic Oil
  • Container Size
    411 lb
  • Composition
    Mineral Oil
  • Food Grade
    Not Food Grade
  • ISO Grade
    150
  • Color
    Yellow
  • Biodegradability
    Not Biodegradable
  • Certification
    USDA H2
  • Additives Included
    Anti-Wear
  • Application
    Air Line Lubricators, Bearings, Circulating Systems, Compressors, Gearboxes, Hydraulic Systems, Machine Tool Slide-Way Surfaces, Pumps, Spindles, Turbines

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought