Motion
JSCV10
Combination Wrench - Black Chrome, 5/16 in Box End Wrench Size, 5/16 in Open End Wrench Size, 5-1/2 in OAL
Mi Item #04624420
MFR #JSCV10
Price$26.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - Black Chrome, 5/16 in Box End Wrench Size, 5/16 in Open End Wrench Size, 5-1/2 in OAL
Mi Item #04624420
MFR #JSCV10

Mfr description
JSCV10 WRENCH COMBO REV SPL 5/16 #10
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.07/each

Specifications

Dimensions

  • Box End Head Thickness
    1/8 in
  • Box End Head Width
    21/32 in, 16.67 mm
  • Box End Wrench Size  
    5/16 in
  • Head Angle
    Offset
  • Head Thickness
    1/8 in, 3.18 mm
  • Offset Angle
    15
  • Open End Head Thickness
    1/8 in
  • Open End Head Width
    11/16 in
  • Open End Wrench Size  
    5/16 in
  • Overall Length  
    5-1/2 in
  • Weight
    0.08 lbs

Details

  • Body Material
    Steel
  • Finish Coating
    Black Chrome
  • Head Style
    Reversible Ratcheting
  • Material
    Chrome Vanadium Steel
  • Measurement System
    Imperial
  • Non Sparking
    No
  • Number Of Points
    12
  • Ratcheting
    Yes
  • Set or Individual
    Individual
  • Socket Points
    12
  • Socket Shape
    Spline
  • Type
    Ratcheting Combination Wrench
  • UPC_NO
    662679972516
  • Wrench Style
    Ratcheting
  • Wrench Type
    Reversible Ratcheting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)