Motion
JSCV11
Combination Wrench - Imperial, Black Chrome, 11/32 in Box End Wrench Size, 11/32 in Open End Wrench Size, 5-15/16 in
MI ITEM #04624421
MFR #JSCV11
Your Price$26.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - Imperial, Black Chrome, 11/32 in Box End Wrench Size, 11/32 in Open End Wrench Size, 5-15/16 in
MI ITEM #04624421
MFR #JSCV11

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$26.52/each(List $31.59)

Overview

Mfr description
JSCV11 WRENCH COMBO REV SPL 11/32 #11

Specifications

  • Measurement System
    Imperial
  • Box End Wrench Size
  • Open End Wrench Size
  • Overall Length
  • Head Angle
    Offset
  • Body Material
    Steel
  • Wrench Type
    Reversible Ratcheting
  • Socket Shape
    Spline
  • Open End Head Width
    3/4 in
  • Box End Head Thickness
    1/8 in
  • Open End Head Thickness
    1/8 in
  • UPC_NO
    662679972523
  • Weight
    0.09 lbs
  • Finish Coating
    Black Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought