Specifications
Dimensions
- Box End Head Thickness1/8 in
- Box End Wrench Size7/16 in
- Head AngleOffset
- Open End Head Thickness1/8 in
- Open End Head Width15/16 in
- Open End Wrench Size7/16 in
- Overall Length6-1/2 in
- Weight0.14 lbs
Details
- Body MaterialSteel
- Finish CoatingBlack Chrome
- Measurement SystemImperial
- Socket ShapeSpline
- UPC_NO662679972547
- Wrench TypeReversible Ratcheting
Overview
Mfr description
JSCV14 WRENCH COMBO REV SPL 7/16 #14