Motion
DWDST23/64

DRILL AMERICA
DWDST23/64

Screw Machine Length Drill Bit - 23/64 in, High Speed Steel Material, 1-3/4 in Flute, 135 ° Point Angle, 3-1/16 in Overall Length
MI ITEM #04624488
MFR #DWDST23/64
List Price$4.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DRILL AMERICA
DWDST23/64

Screw Machine Length Drill Bit - 23/64 in, High Speed Steel Material, 1-3/4 in Flute, 135 ° Point Angle, 3-1/16 in Overall Length
MI ITEM #04624488
MFR #DWDST23/64

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4.34/each for your price

Overview

Mfr description
DWDST23/64 BIT DRILL 23/64

Specifications

  • Cutting Direction
    Right Hand Cut
  • Drill Bit Size
    23/64 in
  • Flute Length
    1-3/4 in
  • Material
    High Speed Steel
  • Finish Coating
    Uncoated
  • Sheeters Drill
    Sheeters (Single End)
  • Point Angle
    135 °
  • Point Type
    Split Point
  • Parabolic Flutes
    No
  • Overall Length
    3-1/16 in
  • Shank Type
    Plain Round
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Double Margin
    No
  • Shank Diameter
    23/64 in
  • Series
    DWDST
  • Specification
    NAS 907
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text