Motion
TLS691-CL
Pipe Leak Diverter - Funnel Shape, PVC, Rubber Material, Clear Color
Mi Item #04624584
MFR #TLS691-CL
Price$216.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Leak Diverter - Funnel Shape, PVC, Rubber Material, Clear Color
Mi Item #04624584
MFR #TLS691-CL

Mfr description
TLS691-CLEAR LEAK DIVERTER,PIPES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$216.77/each

Specifications

Dimensions

  • Diameter
    24 in
  • Height
    24 in
  • Thickness
    13 mil

Details

  • Attachment Type
    3/4 in Hose
  • Color
    Clear
  • Includes
    Hanging Straps
  • Installation Method
    Hanging Strap
  • Material
    PVC, Rubber
  • Product Type
    Leak Diverters
  • Shape
    Funnel
  • Type
    Pipe Leak Diverter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)