Motion
SWSC0SS227A
Dual Vee® SWS Series Linear Rail Guide Wheels—Studded—Wheel Style: Stainless High Temp, Mounting Hex: 3/8 in, Temperature Range: -22°F to 500°F
MI ITEM #04624780
MFR #SWSC0SS227A
Your Price$126.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dual Vee® SWS Series Linear Rail Guide Wheels—Studded—Wheel Style: Stainless High Temp, Mounting Hex: 3/8 in, Temperature Range: -22°F to 500°F
MI ITEM #04624780
MFR #SWSC0SS227A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$126.89/each(List $152.26)

Overview

Mfr description
SWSC0SS227A DUALVEE WHEEL
  • Guide wheel with threaded stud permanently swaged to the through bore provides simplified installation
  • Low profile for compact applications
  • Threaded studs with large threads allow for greater torque capacity
  • Stud material is AISI 303 stainless steel
  • Available for all versions of DualVee guide wheels
  • Manufacturer: Bishop-Wisecarver

Specifications

  • Material
    Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text