1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DYNABRADE INC
56205
Disc Backing Pad - 5 in Pad Diameter, 5/16-24 in Thread Size
MI ITEM #
04624799
MFR #
56205
List Price
$34.37
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Coated and Non-Woven Abrasives
Discs
Disc Accessories
DYNABRADE INC 56205
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DYNABRADE INC
56205
Disc Backing Pad - 5 in Pad Diameter, 5/16-24 in Thread Size
MI ITEM #
04624799
MFR #
56205
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$34.37
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
56205 5" NON VACUUM PAD
Specifications
Pad Diameter
5 in
Thread Size
5/16-24 in
Body Material
Urethane
Density Rating
Medium
UPC_NO
0616026562059
Mounting Type
Adhesive/PSA
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought