Motion
5550321
ISOTURN-Series, IC8250 Grade, TiN/Al2O3/TiCN coated Carbide DNMG-Style Turning Insert, Diamond Shaped
MI ITEM #04624866
MFR #5550321
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ISOTURN-Series, IC8250 Grade, TiN/Al2O3/TiCN coated Carbide DNMG-Style Turning Insert, Diamond Shaped
MI ITEM #04624866
MFR #5550321

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5550321 DNMG 431-NF IC8250

Specifications

  • Insert Style
    DNMG
  • Material
    Carbide
  • Finish Coating
    TiN/Al2O3/TiCN
  • Manufacturer Grade
    IC8250
  • Shape
    Diamond
  • Inscribed Circle
    12.7 mm
  • Length
    15.5 mm
  • Thickness
    4.76 mm
  • Application
    Turning
  • Corner Radius
    0.4 mm
  • Chipbreaker
    NF
  • Included Angle
    55 °
  • Relief Angle
    0 °
  • Cutting Direction
    Right Hand Cut
  • Full Insert Style Code
    DNMG 150404
  • Series
    ISOTURN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought