Motion
414-36-2

REXNORD INC
414-36-2

10014778 / CI1757-12T_3/4IN_RSB_B
Mi Item #04624879
MFR #414-36-2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
414-36-2

10014778 / CI1757-12T_3/4IN_RSB_B
Mi Item #04624879
MFR #414-36-2

Mfr description
1757-12T SPKT
  • 1757 Series Cast Iron Non-Split Sprocket With 12 Teeth And a 3/4 Inch Round Rough Stock Bore
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    0.75 in
  • Length Through Bore
    38.1 mm
  • Outside Diameter
    152.4 mm
  • Pitch
    147.22 mm
  • Pitch Diameter  
    5.796 in
  • Tooth Width
    9.7 mm
  • Weight
    0.01 lbs

Details

  • Bore Type
    RSB
  • Chain / Sprocket Type
    Cast-Iron Non-Split Sprocket
  • Hub Type
    Wide
  • Number Of Strands Across
    1
  • Number Of Teeth  
    12
  • Sprocket Material
    Cast Iron
  • Sprocket Type
    Cast-Iron Non-Split Sprocket
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)