Motion
ADVC-32-15-I-P-A

FESTO CORPORATION
ADVC-32-15-I-P-A

15 mm Stroke, With Through-Hole (with Accessories) Mount
Mi Item #04624905
MFR #ADVC-32-15-I-P-A
Price$170.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
ADVC-32-15-I-P-A

15 mm Stroke, With Through-Hole (with Accessories) Mount
Mi Item #04624905
MFR #ADVC-32-15-I-P-A

Mfr description
ADVC-32-15-I-P-A CYLINDER (188206)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$170.27/each

Specifications

Dimensions

  • Stroke
    15 mm

Details

  • Manufacturer Product Page
  • Mounting Type
    With Through-Hole (with Accessories)
  • Product Type
    Hold-Down Clamp Air Cylinders
  • Spec Sheet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)