Motion
30PCN
Non Coated Knit Glove - L or Size 9 Size, Knit Wrist Cuff, Cotton, Polyester Material
Mi Item #04624988
MFR #30PCN
Price$4.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non Coated Knit Glove - L or Size 9 Size, Knit Wrist Cuff, Cotton, Polyester Material
Mi Item #04624988
MFR #30PCN

Mfr description
30PCN BOSS POLY COTTON GREEN KNIT GLOVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.29/each

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Material Weight
    18 oz
  • Men'S Size
    L

Details

  • Additional Details
    Clute Cut Design, Knit Wrist, Straight Thumb, 18 Oz. Double Palm
  • Application
    Construction, Oil Drilling, Forestry, Woodworking, Farming, Automotive
  • Back Material
    Synthetic, Cotton Bedford Cord
  • Coating Coverage
    Uncoated
  • Color
    Hi-Vis Green
  • Cuff Style
    Knitwrist
  • Cuff Type
    Knit Wrist
  • Cut
    Design
  • Description
    Hi-Vis Polyester/Cotton Corded Double Palm Glove with Nap-In Finish - Knit Wrist
  • Description Keyword
    Unlined
  • Duty Type
    Light Duty
  • Finger Coverage
    Full
  • Glove Pattern
    Clute
  • Hand Type
    Pair
  • Industry Use
    Construction, Oil Drilling, Forestry, Woodworking, Farming, Automotive
  • Insulated
    No
  • Laundering Capability
    Washable
  • Liner Color
    Hi-Vis Green
  • Liner Material
    Poly, Cotton Blend
  • Lining Material
    Cotton Blend
  • Lining Seams
    Cut and Sewn
  • Lint Free
    No
  • Manufacturer Catalog Number
    30 PCN
  • Material
    Cotton, Polyester
  • Material Type
    Knit Gloves - Non Coating
  • Palm Features
    Double Coated
  • Product Line
    PIP
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Seamless
    No
  • Series
    PIP
  • Static Dissipative
    No
  • Thumb Style
    Straight
  • Thumb Type
    Straight
  • Type
    Double Palm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)