Motion
65380-DR
Grease - Food Grade, Synthetic Oil Composition, 1 NLGI Grade, 55 gal Size, Drum Container, Food Grade, Water Resistant
MI ITEM #04625004
MFR #65380-DR
Price$7,288.93/dr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Grease - Food Grade, Synthetic Oil Composition, 1 NLGI Grade, 55 gal Size, Drum Container, Food Grade, Water Resistant
MI ITEM #04625004
MFR #65380-DR

Mfr description
65380-DR FOODGRADE SYN EP GR 1
  • Synthetic-based, aluminum complex grease
  • NSF H1 registered for use where incidental food contact may occur
  • Fortified with low friction lubricating solids, extreme pressure and anti-wear additives and special polymers that provide the grease with tackiness and exceptional resistance to water washout
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,288.93/dr

Specifications

Dimensions

  • Container Size
    55 gal (US)
  • NLGI Grade
    1

Details

  • Application
    For food processing applications that require an NLGI #2, NSF H1 lubricant
  • Composition
    Synthetic Oil
  • Container Type
    Drum
  • Dropping Point
    400 °F
  • Food Grade
    Food Grade
  • Max Operating Temperature
    400 °F
  • Min Operating Temperature
    -58 °F
  • Series
    No-Tox
  • Type
    Food Grade
  • Water Resistance
    Water Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)