Motion
112 25/64
Taper Shank Drill Bit - 112 Series, High Speed Steel Material, 23/64 in, 9 in Flute, 118 ° Point Angle, 12 in Overall Length
MI ITEM #04625076
MFR #112 25/64
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Shank Drill Bit - 112 Series, High Speed Steel Material, 23/64 in, 9 in Flute, 118 ° Point Angle, 12 in Overall Length
MI ITEM #04625076
MFR #112 25/64

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
112 25/64 X 12" 1MT HS DRILL

Specifications

  • Drill Bit Size
    23/64 in
  • Flute Length
    9 in
  • Material
    High Speed Steel
  • Finish Coating
    Uncoated
  • Taper Shank Size
    1MT
  • Point Angle
    118 °
  • Parabolic Flutes
    No
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Overall Length
    12 in
  • Series
    112
  • Cutting Direction
    Right Hand Cut
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text