Motion
13964
Kleenex Paper Towel Roll - 1 Ply, 10-2/5 in Width, 11 in Towel Length, 24 Rolls, White Color
Mi Item #04625185
MFR #13964
Price$8.35/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Kleenex Paper Towel Roll - 1 Ply, 10-2/5 in Width, 11 in Towel Length, 24 Rolls, White Color
Mi Item #04625185
MFR #13964

Mfr description
13964 KLEENEX KITCHEN TOWEL 24/CS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.35/rl

Specifications

Dimensions

  • Towel Length
    11 in
  • Towel Width
    10-2/5 in

Details

  • Color
    White
  • Number of Rolls
    24
  • Paper Towel Roll Type
    Standard
  • Ply
    1
  • Roll Or Sheets
    Roll
  • Total Number Of Towels
    70
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)