Motion
23040E1AK.M.C4.W209B

FAG (SCHAEFFLER)
23040E1AK.M.C4.W209B

Spherical Roller Bearing - 200 mm ID, 310 mm OD, 82 mm Width, Tapered 1:12 Bore, Open, C4
Mi Item #04625388
MFR #23040E1AK.M.C4.W209B
Price$6,397.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
23040E1AK.M.C4.W209B

Spherical Roller Bearing - 200 mm ID, 310 mm OD, 82 mm Width, Tapered 1:12 Bore, Open, C4
Mi Item #04625388
MFR #23040E1AK.M.C4.W209B

Mfr description
23040-E1A-XL-K-M-W209B-C4 SPHERICAL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6,397.42/each

Specifications

Dimensions

  • Bore Diameter  
    200 mm
  • Fillet Radius
    2.10 mm
  • Outside Diameter  
    310 mm
  • Overall Width  
    82 mm
  • Precision Rating
    Not Rated
  • Weight
    47.682 lbs

Details

  • Application
    Vibratory Applications
  • Bore Type
    Tapered 1:12
  • Cage Material
    Brass Cage
  • Cage Type
    Roller Guided
  • Closure Type
    Open
  • Description
    Spherical roller bearings 230..-E1A-K, main dimensions to DIN 635-2, with tapered bore, taper 1:12
  • Finish Coating
    Uncoated
  • Internal Clearance
    C4
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Operating Temperature
    392 °F
  • Max Rpm
    2400 rpm
  • Maximum Speed
    2.330 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -30 to +200 °C
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    Standard
  • Series
    230
  • UPC_NO
    4026677867032
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)