Motion
3601KL
Leather Driver Glove with Straight Thumb - L or Size 9, Top Grain Goatskin Leather, A Grade, Kevlar, Color White
Mi Item #04625395
MFR #3601KL
Price$21.18/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Driver Glove with Straight Thumb - L or Size 9, Top Grain Goatskin Leather, A Grade, Kevlar, Color White
Mi Item #04625395
MFR #3601KL

Mfr description
3601KL PREM GOAT GRAIN DRIVER W/KEVLAR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.18/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9

Details

  • Additional Details
    Straight Thumb, Shirred Elastic Back, Unlined
  • Ansi Isea Cut Resistance Level
    A3
  • Ansi Isea Puncture Resistance Level
    3
  • Back Material
    Goatskin Leather
  • Closure Type
    Shirred Elastic Back
  • Coating Coverage
    Uncoated
  • Color
    White
  • Comfort Features
    Straight Thumb, Shirred Elastic Back, Unlined
  • Construction Description
    Premium A grade grain goatskin leather, a shirred elastic back, a straight thumb
  • Cuff Type
    Slip-On
  • Description
    Leather Drivers Work Gloves Premium A Grade Grain Goatskin Leather Straight Thumb
  • Description Keyword
    Kevlar® Lined
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    A Grade
  • Leather Material Type
    Top Grain Goatskin Leather
  • Liner Material
    Kevlar(R)
  • Lining Material
    Kevlar
  • Material
    Goatskin Leather
  • Material Type
    Leather Drivers Gloves - Straight Thumb
  • Palm Features
    Goatskin
  • Protection Type
    General Protection
  • Series
    MCR Safety 3601K
  • Stitching Material
    Kevlar(R)
  • Thumb Style
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)