Motion
BT-1028-13

SKF
BT-1028-13

Spring Loaded Ball Transfer - 31.7 mm Ball Dia., Carbon Steel Ball Material, Zinc Plated Housing Material, 220 lbs Load Capacity
MI ITEM #04625555
MFR #BT-1028-13
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BT-1028-13

Spring Loaded Ball Transfer - 31.7 mm Ball Dia., Carbon Steel Ball Material, Zinc Plated Housing Material, 220 lbs Load Capacity
MI ITEM #04625555
MFR #BT-1028-13

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Ball Diameter
    31.7 mm
  • Bolt Center To Center Length
    73 mm
  • Flange Thickness
    9.5 mm
  • Overall Height
    94.6 mm
  • Overall Width
    89 mm
  • Weight
    2.56 lbs

Details

  • Ball Material
    Carbon Steel
  • Housing Material
    Zinc Plated
  • Manufacturer Catalog
  • Maximum Load Capacity
    220 lbs
  • Mounting
    Flange Mount
  • Series
    BT
  • Support Material
    Carbon Steel
  • UPC_NO
    7316578000452

Overview

Mfr description
BT 102813 BALL TRANSFER CARBON STEEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought