Motion
CDQ2KB40-75DMZ-XC8

SMC CORP OF AMERICA
CDQ2KB40-75DMZ-XC8

CQ2-Z COMPACT CYLINDER with 40 mm Bore Size
Mi Item #04625583
MFR #CDQ2KB40-75DMZ-XC8
Price$123.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2KB40-75DMZ-XC8

CQ2-Z COMPACT CYLINDER with 40 mm Bore Size
Mi Item #04625583
MFR #CDQ2KB40-75DMZ-XC8

Mfr description
CDQ2KB40-75DMZ-XC8 CYLINDER, ADJ STROKE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$123.23/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Stroke
    75 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Non-Rotating
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Compact Cylinder Type
    Non-Rotating Rod
  • Country of Origin
    JP
  • Cylinder Series
    CQ2
  • Cylinder Style
    Compact
  • Cylinder Suffix
    XC8
  • Magnet
    With Magnet
  • Manufacturer Catalog
  • Mounting Type
    Through Hole
  • Options
    Adjustable Stroke Cylinder/Adjustable Extension Type
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Non-Rotating
  • Series
    CQ2-Z
  • Suffix For Stroke
    -XC8
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)