Overview
Mfr description
CDQ2KB40-75DZ-XC8 CYLINDER, ADJ STROKE
Specifications
- Compact Cylinder TypeNon-Rotating Rod
- Bore Diameter
- Country of OriginJP
- Stroke75 mm
- Piston ActionDouble-Acting
- OptionsAdjustable Stroke Cylinder/Adjustable Extension Type
- Cylinder SeriesCQ2
- Manufacturer Catalog
- SeriesCQ2-Z
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data