Specifications
Dimensions
- Port Size1
- Rod Size7
- Stroke6
Details
- Body MaterialAluminum
- Maximum Operating Pressure+145
- Minimum Operating Pressure+8
- Product TypeRound Body Non-Repairable Air Cylinders
- Proof Pressure+215
- SeriesNCG
- Standards MetJIS Class 2
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)