Motion
FCX09D1

NTN
FCX09D1

Flange-Mount Ball Bearing Unit - 40 mm Bore, 4-Bolt Flange, Adapter Mount Locking, Cast Iron Housing Material
Mi Item #04625850
MFR #FCX09D1
Price$170.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
FCX09D1

Flange-Mount Ball Bearing Unit - 40 mm Bore, 4-Bolt Flange, Adapter Mount Locking, Cast Iron Housing Material
Mi Item #04625850
MFR #FCX09D1

Mfr description
FCX09D1 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$170.01/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    3.6181 in
  • Bore Diameter  
    40 mm
  • Overall Length Diameter  
    155 mm

Details

  • Bore Type
    Straight
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mounted
  • Manufacturer Upc Number
    4547359062496
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359062496
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)